Zoro Homepage

Hard Hat, Non-vented Brim Style, PC/ABS, 4-Point Point Ratchet with Pivot, Yellow

  • Mfr # 60489

  • Zoro # G209237044


product price: $51.95
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
PC/ABS
Fits Hat Size
6.5 to 8
Suspension Adjustment Type
Ratchet with Pivot
Number of Suspension Points
4-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60489
Zoro #
G209237044
UPC #
092644604898
Country of Origin
China

Dimensions

Fits Hat Size
6.5 to 8
Visor Width
10.7"

Details

Item
Hard Hat, Non-vented Brim Style
Head Protection Style
Full Brim
Head Protection Material
PC/ABS
Suspension Adjustment Type
Ratchet with Pivot
Number of Suspension Points
4-Point
Color
Yellow
Head Protection Venting
No
Standards
ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD)
Includes
Full Brim Hard Hat, User Guide, Reflective Stickers
Application
Class E
Features
Tested up to 20kV
Weight
1.1 lb

Description

Hard Hat, Non-vented Brim Style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.