Zoro Homepage

Hard Hat, Non-vented Cap Style, PC/ABS, 4-Point Point Ratchet, Yellow

  • Mfr # 60535

  • Zoro # G109237052


product price: $44.99
/ea

Key Features

Head Protection Style
Cap
Head Protection Material
PC/ABS
Fits Hat Size
6.5 to 8
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60535
Zoro #
G109237052
UPC #
092644605352
Country of Origin
China

Dimensions

Fits Hat Size
6.5 to 8
Visor Width
8.8"

Details

Item
Hard Hat, Non-vented Cap Style
Head Protection Style
Cap
Head Protection Material
PC/ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4-Point
Color
Yellow
Head Protection Venting
No
Standards
ANSI Z89.1-2014, CSA Z94.1-15, EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 (Front/Back/Side impact)
Features
Tested up to 20kV
Includes
Hard Hat, User Guide, Reflective Stickers
Application
Class E
Weight
1 lb

Description

Hard Hat, Non-vented Cap Style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.