Zoro Homepage

Hard Hat, PC/ABS, 4-point Point Ratchet with Pivot, Type 1, Class C, Yellow

  • Mfr # 60262

  • Zoro # G7739830


product price: $52.49
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
PC/ABS
Fits Hat Size
6.5 to 8
Suspension Adjustment Type
Ratchet with Pivot
Number of Suspension Points
4-point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60262
Zoro #
G7739830
UPC #
092644602627
Country of Origin
China

Dimensions

Fits Hat Size
6.5 to 8

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
PC/ABS
Suspension Adjustment Type
Ratchet with Pivot
Number of Suspension Points
4-point
Color
Yellow
Head Protection Venting
Yes
Standards
ANSI Z89.1-2014, CSA Z94.1-15
Hard Hat ANSI Class
C
ANSI Classification
Type 1, Class C
Hard Hat ANSI Type
1

Description

Hard Hat, Vented Brim, Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.