Zoro Homepage

Hard Hat Replacement Suspension

  • Mfr # KHHSPN

  • Zoro # G7325663


product price: $15.99
/ea

Key Features

Material
Nylon
Mounting Style
Standard Suspension
Features
4-Point, Ratchet Adjustment
Application
Hat Size 6.5 to 8
Weight
4.2 oz (118 g)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHHSPN
Zoro #
G7325663
UPC #
092644600876
Country of Origin
China

Details

Item
Klein Tools Hard Hat Replacement Suspens
Material
Nylon
Mounting Style
Standard Suspension
Features
4-Point, Ratchet Adjustment
Application
Hat Size 6.5 to 8
Weight
4.2 oz (118 g)

Description

Klein Tools Hard Hat Replacement Suspens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.