Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat Sweatband, Flame-Resistant, PK3

  • Mfr # FRKHHSWTBND

  • Zoro # G114234565


product price: $32.15
/pk 3, $10.72/ea

Key Features

Material
Natural Fibers
Color
Black
Application
Flame Resistant Cooling and Sweat Absorption from Front and Side of Head
Features
Machine Washable
Length
11.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRKHHSWTBND
Zoro #
G114234565
UPC #
092644605550
Country of Origin
Indonesia

Dimensions

Length
11.4 in
Width
6.3 in
Overall Depth
0.4 in

Details

Material
Natural Fibers
Color
Black
Application
Flame Resistant Cooling and Sweat Absorption from Front and Side of Head
Features
Machine Washable
Standards
ASTM F1506-20; ASTM F2621/F2621M-22
For Use With
Klein's Cap Style or Full Brim Hard Hats and Safety Helmets

Description

Hard Hat Sweatband, Flame-Resistant,Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.