Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat with Lamp, PC/ABS, 4-point Point Ratchet with Pivot, Type 1, Class C, White

  • Mfr # 60407RL

  • Zoro # G7739779


product price: $74.99
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
PC/ABS
Fits Hat Size
6.5 to 8
Suspension Adjustment Type
Ratchet with Pivot
Number of Suspension Points
4-point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60407RL
Zoro #
G7739779
UPC #
092644604287
Country of Origin
United States

Dimensions

Fits Hat Size
6.5 to 8

Details

Item
Hard Hat with Lamp
Head Protection Style
Full Brim
Head Protection Material
PC/ABS
Suspension Adjustment Type
Ratchet with Pivot
Number of Suspension Points
4-point
Color
White
Head Protection Venting
Yes
Standards
ANSI Z89.1-2014, CSA Z94.1-15
Hard Hat ANSI Class
C
Hard Hat ANSI Type
1
ANSI Classification
Type 1, Class C

Description

Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patent-pending accessory mounts on front and back ensure Klein Headlamps attach securely — no straps needed!


•Safety hard hat has patent-pending accessory mounts on front and back attach Klein Headlamps securely, every time — no straps or zip ties needed!
•Breathable, padded sweat-wicking sweatband and top pad improve comfort and are machine washable
•Adjustable vents can be opened or closed to control air circulation in hot and cold weather
•Unique suspension system features a flexible open frame design to provide optimal fit and improved air circulation
•Class C, Type 1 hard hat with adjustable vents meets ANSI Z89.1-2014, CSA Z94.1-15; EN397:2012+A1:2012-5.2.4 (Lateral Deformation-LD); EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 (Front/Back/Side impact)
•Easy, one-handed adjustment with large knob ratchet mechanism (even with gloves on), and soft neck pad pivots to clear bandana knots and pony tails
•Universal accessory slots on both sides for attaching hearing protection, face shield and more
•This model includes Klein Rechargeable Headlamp/Work Light (Cat. No. 56062) with charging cable
•Accessories and replacement parts sold separately: Rechargeable Headlamps (Cat. Nos. 56049, 56048, 56062), Sweatband, Top Pad, Chin Strap, Suspension System (Cat. Nos. KHHSWTBND, KHHTOPPAD, KHHSTP, KHHSPN)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.