Hard Hats with Lights
- Mfr # 60406T2RL
- Zoro # G724151405
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Shell Pattern
Solid
Graphics Type
No Graphics
High-Visibility
Not High-Visibility
Standards
ANSI Z89.1-2014 (R2019) HT-LT
Includes
6-Point Suspension, Rechargeable Battery, Rechargeable Headlamp, Removable Chin Strap, USB Charging Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60406T2RL
- Zoro #
- G724151405
- UPC #
- 00092644031212
- Country of Origin
- China
Details
- Shell Pattern
- Solid
- Graphics Type
- No Graphics
- High-Visibility
- Not High-Visibility
- Standards
- ANSI Z89.1-2014 (R2019) HT-LT
- Includes
- 6-Point Suspension, Rechargeable Battery, Rechargeable Headlamp, Removable Chin Strap, USB Charging Cord
- Includes Reflective Decals
- No
- Suspension Adjustment Type
- Ratchet
- Includes Accessory Slots
- Yes
- Includes Chin Strap
- Yes
- Headwear Style
- Full Brim
- Includes Brim Visor
- Brim Visor Not Included
- Item
- Hard Hat
- Number of Suspension Points
- 6
- Shell Material
- ABS, Polycarbonate
- Venting
- No
- Shell Color
- White
- Weight
- 0.9
- Accessory Mounting Options
- Chin Strap Anchors, Front-Slots, Lamp Mount, Rear-Slots, Side-Slots
- ANSI Impact Type
- Type 2
- Reverse Donning
- Reversible
- ANSI Electrical Class
- Class E
Description
Hard Hat, Accessory Mounting Options Chin Strap Anchors, Front-Slots, Lamp Mount, Rear-Slots, Side-Slots, Weight 0.9, Reverse Donning Reversible, High Temperature Test Met Yes, Standards ANSI Z89.1-2014 (R2019) HT-LT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.