Shop KLEIN TOOLS
See all product information
Create Account
Hard Hats with Lights
- Mfr # 60407T2RL
- Zoro # G724152686
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Headwear Style
Full Brim
Suspension Adjustment Type
Ratchet
Shell Pattern
Solid
Includes Brim Visor
Brim Visor Not Included
Includes Accessory Slots
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60407T2RL
- Zoro #
- G724152686
- UPC #
- 00092644031229
- Country of Origin
- China
- Headwear Style
- Full Brim
- Suspension Adjustment Type
- Ratchet
- Shell Pattern
- Solid
- Includes Brim Visor
- Brim Visor Not Included
- Includes Accessory Slots
- Yes
- Includes Reflective Decals
- No
- Item
- Hard Hat
- Shell Material
- ABS, Polycarbonate
- Shell Color
- White
- Graphics Type
- No Graphics
- High-Visibility
- Not High-Visibility
- Number of Suspension Points
- 6
- Includes Chin Strap
- Yes
- Venting
- Yes
- Standards
- ANSI Z89.1-2014 (R2019) HT-LT
- Weight
- 0.9
- Includes
- 6-Point Suspension, Rechargeable Battery, Rechargeable Headlamp, Removable Chin Strap, USB Charging Cord
- ANSI Impact Type
- Type 2
- ANSI Electrical Class
- Class C
- Accessory Mounting Options
- Chin Strap Anchors, Front-Slots, Lamp Mount, Rear-Slots, Side-Slots
- Reverse Donning
- Reversible
Description
Hard Hat, Accessory Mounting Options Chin Strap Anchors, Front-Slots, Lamp Mount, Rear-Slots, Side-Slots, Weight 0.9, Reverse Donning Reversible, High Temperature Test Met Yes, Standards ANSI Z89.1-2014 (R2019) HT-LT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.