Zoro Homepage

HardwarePouch, Blk/Gry/Org, Plastic, 1PK

  • Mfr # BC510S

  • Zoro # G213326048


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black, Gray, Orange
Features
Connects to the Bucket Work Center S-Hook System
Width
5.2"
Length
12.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC510S
Zoro #
G213326048
UPC #
092644610592
Country of Origin
China

Dimensions

Width
5.2"
Length
12.8"
Overall Width
5 3/16 in
Depth
11.8"
Overall Height
11 13/16 in

Details

Item
Hardware Pouch Module
Material
Plastic
Color
Black, Gray, Orange
Features
Connects to the Bucket Work Center S-Hook System
Max. Working Load
25 lb
Includes
Pouch; Lockable Carabiner
For Use With
Bucket Work Center S-Hook System
Style
Tool Bucket Apron

Description

Hardware Pouch Module, S-Hook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.