Zoro Homepage

Haven's Grip with Swing Latch

  • Mfr # 1604-20L

  • Zoro # G3625063


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Haven With Swing Latch
Max. Load Capacity
5,000 lb
Max. Cable Size
Steel Strand 0.50 in
Min. Cable Size
8 B&S Solid 0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1604-20L
Zoro #
G3625063
UPC #
092644472046
Country of Origin
United States

Dimensions

Max. Cable Size
Steel Strand 0.50 in
Min. Cable Size
8 B&S Solid 0.125 in
Overall Length
8 3/4 in
Minimum Cable Diameter
0.125 in
Maximum Cable Diameter
0.5 in

Details

Item
Cable Pulling Jaw Grip
Material
Steel
Type
Haven With Swing Latch
Max. Load Capacity
5,000 lb
Cable Type
Guy or Messenger Strand
Features
Swing Latch
Includes Locking Handle
No
Tool Weight
2.6 lb
Jaw Shape
Aggressive
Includes Swing Latch
Yes
Maximum Load Capacity
5,000 lb
For Cable Type
Guy Strand, Messenger
Grip Type
Haven's
Includes Hot Latch
No
Includes Spring
No
Tool Series
1604

Description

Klein Tools' 1604 Series Messenger and Guy Strand Haven's Grips are designed for use when a light, compact grip is desired, and where cable deformation is not a factor. They are recommended for use with steel strand cables. All Klein grips are manufactured from custom drop-forged steel that is machined and heat treated for excellent durability. Each grip is individually hand inspected and actuated for proper function. Grips are also rigorously tested and pulled to rated load to ensure the highest quality and reliability.


•Designed for use when a light, compact grip is desired and where conductor damage is not a factor
•Works with Messenger and Guy Strand cable diameter range of 0.125 to 0.500-Inch (3.18 to 12.70 mm)
•Gripping pressure of the knurled jaw is applied to 1/4-Inch (6.35 mm) cable area
•Swing latch helps hold cable in the jaw; maximum safe load is 5000-Pound (2268 kg)
•Made in USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.