Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD Carpet Shear w/Ring, Curved, Blunt, 9-Inch

  • Mfr # G718LRCB

  • Zoro # G2737707


product price: $23.59
/ea

Key Features

Overall Length
9"
Blade Material
Carbon Steel
Handle Style
Bent
Handle Material
Plastisol Coated
Tip Shape
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G718LRCB
Zoro #
G2737707
UPC #
609113718194
Country of Origin
United States

Dimensions

Overall Length
9"
Length of Cut
2 3/4 in
Length
Blade: 3"
Width
3-1/8"
Blade Length
3 in

Details

Blade Material
Carbon Steel
Handle Style
Bent
Handle Material
Plastisol Coated
Tip Shape
Fine
Cutting Edge
Standard
Item
Carpet Shear
Application
Multipurpose
Left/Right Hand
Right Hand
Primary Application
Flush Trimming Carpet Pile or Cutting Along Baseboards
Handle Design
Ring and Enlarged Bow
Handle Color
Blue
Adjustable
No
Features
Comfortable Handles, Curved Handles and Blunt Tips
Cutting Action
Straight
Insulated
No
Pivot Type
Screw
Non-Sparking
No
Blade Finish
Chrome Plated
Hand Orientation
Right-Hand
Cutting Edge Type
Straight
Spring Assist Handle
No
Material Application
Carpet and Heavy Fabric
Includes Wire Stripping Notch
No

Description

Carpet Shears, Adjustable No, Application Multi-Purpose, Blade Finish Chrome Plated, Blade Length 3 in, Blade Material Steel, Cutting Action Straight, Cutting Edge Type Straight, Features Blunted Tips, Guarded Blade, Hand Orientation Right-Hand, Handle Color Blue, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.