Zoro Homepage

Heavy Duty Knee Pad Sleeves, L/XL

  • Mfr # 60611

  • Zoro # G808796324


product price: $39.99
/ea

Key Features

Overall Length
14.6" (37.9 cm)
Features
Triple Layer Protection; Breathable Mesh Back; Elastic Cuff with Silicone
Size
L/XL
Material
35% PU Foam, 25% Nylon, 20% Neoprene, 15% Polyester, 5% Natural Rubber Latex
Primary Application
Knee Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60611
Zoro #
G808796324
UPC #
092644606113
Country of Origin
China

Dimensions

Overall Length
14.6" (37.9 cm)
Size
L/XL
Overall Height
0.75" (2 cm)
Overall Width
8.5" (21.6 cm)

Details

Item
Knee Pad Sleeves, L/XL
Features
Triple Layer Protection; Breathable Mesh Back; Elastic Cuff with Silicone
Material
35% PU Foam, 25% Nylon, 20% Neoprene, 15% Polyester, 5% Natural Rubber Latex
Primary Application
Knee Protection
Weight
6.2 oz (176 g)
Type
Knee Sleeves

Description

Knee Pad Sleeves, L/XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.