Zoro Homepage

Heavy Duty Main Barrel Replacement

  • Mfr # 32392

  • Zoro # G4185170


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Impact Rated
No
For Use With
Multi-Bit Screwdriver, Nut Drivers
Overall Length
4 1/2 in
Compatible Manufacturer Model Number
32557, 32558
Product Type
Main Barrel Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32392
Zoro #
G4185170
UPC #
092644323928
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 1/2 in

Details

Impact Rated
No
Item
Main Barrel Replacement
For Use With
Multi-Bit Screwdriver, Nut Drivers
Compatible Manufacturer Model Number
32557, 32558
Product Type
Main Barrel Replacement
Compatible Brand
Klein Tools
Compatible Product Type
Multi-Bit Screwdriver, Nut Driver

Description

Main Barrel Replacement, For Use With Multi-Bit Screwdriver, Nut Drivers, Impact Rated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.