Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Pry Bar Crowbar, 21-Inch

  • Mfr # 66098

  • Zoro # G614808761


product price: $19.99
/ea

Key Features

Features
3 Nail Pulling Locations
Overall Length
21"
Overall Width
1.8"
Material
Carbon Steel, TPR Grip
Overall Depth
2.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66098
Zoro #
G614808761
UPC #
92644660986
Country of Origin
Viet Nam

Dimensions

Overall Length
21"
Overall Width
1.8"
Overall Depth
2.8"

Details

Features
3 Nail Pulling Locations
Material
Carbon Steel, TPR Grip

Description

The Klein Tools 21-Inch Pry Bar is forged from carbon steel making it designed to withstand the toughest of jobsite conditions. The longer length gives users more leverage. The sharp, beveled edges allow users to pry, pull or scrape in tight spaces. The grip minimizes vibration when struck by a hammer which ensures more comfort for users. These pry bars are hardened for added strength and have a corrosion resistant coating to ensure long-lasting sharpness. Forged from carbon steel makes it perfect for heavy-duty use. 3 different nail pulling slots allows access to tight spaces. Curved shepherd's hook on pry bar provides maximum leverage. Hardened steel design to maintain consistent nail pulling force. Curved shepherd's hook for ultimate leverage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.