Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Shear Large Ring, Ball Tips, 9-1/8-Inch

  • Mfr # 718LRBP

  • Zoro # G3499303


product price: $22.15
/ea

Key Features

Overall Length
9-1/8"
Blade Material
Carbon Steel
Handle Style
Straight
Cutting Edge
Standard
Features
High Leverage with Large Ergonomic Handle to Reduce Strain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
718LRBP
Zoro #
G3499303
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9-1/8"
Length
Blade: 3-3/8"

Details

Blade Material
Carbon Steel
Handle Style
Straight
Cutting Edge
Standard
Item
Heavy Duty Shear
Features
High Leverage with Large Ergonomic Handle to Reduce Strain
Adjustable
Yes
Cutting Action
Straight

Description

Shear,Heavy Duty,Lrg Rng,Ball Tip,9-1/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.