Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Side Cutting Pliers Insulated

  • Mfr # 2000-9NE-EINS

  • Zoro # G6516231


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Overall Length
9 1/2 in
Material
Steel
Handle Type
Ergonomic
Features
Cross-Hatched Knurled Jaws, Ergonomic Handle
Jaw Length
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000-9NE-EINS
Zoro #
G6516231
UPC #
092644701948
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Jaw Length
1 5/8 in
Jaw Width
1 3/8 in
Jaw Thickness
5/8 in
Cutter Length
3/4 in

Details

Item
Linemans Plier
Material
Steel
Handle Type
Ergonomic
Features
Cross-Hatched Knurled Jaws, Ergonomic Handle
Tether Capable
Not Tether Capable
Insulated
Yes
Plier Product Group
Pliers
Finish
Black Oxide
Weight
1.3 lb
Standards
ASTM F1505, IEC 60900
Voltage Rating
1,000 V
Jaw Shape
Flat
Plier Material
Steel
Handle Style
Ergonomic
Series
2000(TM)
Additional Tool Functions
Cable Cutter, Conduit Reaming Nose, Nail Cutter, Screw Cutter, Wire Cutter
For Wire/Cable Type
ACSR, Hard Wire
Handle Color
Multicolored
Plier Type
Lineman's Pliers
Tether Ready
No
Non-Sparking
No
Grip Style
Deluxe Cushion
ESD-Safe
No
Includes Voltage Detection Module
No
Nose Shape
New England
Steel Type
Induction Hardened
High Leverage
Yes

Description

Linemans Plier, Insulated Yes, Includes Voltage Detection Module No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 9 1/2 in, Jaw Shape Flat, Jaw Length 1 5/8 in, Jaw Width 1 3/8 in, Jaw Thickness 5/8 in, Handle Style Ergonomic, Additional Tool Functions Cable Cutter, Conduit Reaming Nose, Nail Cutter, Screw Cutter, Wire Cutter, Non-Sparking No, ESD-Safe No, Voltage Rating 1,000 V, High Leverage Yes, Cutter Length 3/4 in, Features Cross-Hatched Knurled Jaws, Ergonomic Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.