Zoro Homepage

Heavy Knit Hat, Black, Vintage Patch Logo

  • Mfr # 60388

  • Zoro # G7016890


product price: $19.99
/ea

Key Features

Material
98% Polyester, 2% Spandex
Color
Black
Size
One Size Fits Most
Style
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60388
Zoro #
G7016890
UPC #
092644603884
Country of Origin
China

Dimensions

Size
One Size Fits Most

Details

Material
98% Polyester, 2% Spandex
Color
Black
Style
Cap
Item
Heavy Knit Hat

Description

Heavy Knit Hat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.