Zoro Homepage

Hex Bar, 24-Inch

  • Mfr # 3244

  • Zoro # G0908559


product price: $47.29
/ea

Key Features

Features
Forged Fit-Up Bar is Pointed on One End, Chisel-End is At a 15-Degree Angle to Give Greater Leverage
Overall Length
24"
Overall Width
3/4"
Material
Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3244
Zoro #
G0908559
UPC #
092644665042
Country of Origin
United States

Dimensions

Overall Length
24"
Overall Width
3/4"

Details

Item
24IN Hex Bar
Features
Forged Fit-Up Bar is Pointed on One End, Chisel-End is At a 15-Degree Angle to Give Greater Leverage
Material
Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
End Style
Chisel
Type
Hex Connecting Bars

Description

24IN Hex Bar, Tether Ready No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.