Zoro Homepage

Hex Key Adapter for Refrigeration Wrench

  • Mfr # 86939

  • Zoro # G6936638


product price: $12.99
/ea

Key Features

Finish
Black Oxide
Material
Steel
Handle Type
Adapter for Refrigeration Wrench used in HVAC
Handle Length
2.125" (5.4 cm)
Features
Spring Loaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86939
Zoro #
G6936638
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
2.125" (5.4 cm)
Shank Size
0.25" (0.6 cm)

Details

Item
Hex Key
Finish
Black Oxide
Material
Steel
Handle Type
Adapter for Refrigeration Wrench used in HVAC
Features
Spring Loaded
Application
Valve Access: 3/16" and 5/16" Hex Adapter
Weight
0.7 oz (20 g)

Description

Hex Key Adapter for Refrigeration Wrench

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.