Zoro Homepage

Hex Key Set, Compact Folding, Metric, 8-Key

  • Mfr # 70540M

  • Zoro # G911807436


product price: $16.39
/ea
Sold in multiples of 6 for $98.34

Key Features

End Shape
Flat
Number of Pieces
1
Handle Length
4.6" (11.6 cm)
Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm
Handle Type
Reinforced Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70540M
Zoro #
G911807436
UPC #
092644370236
Country of Origin
Viet Nam

Dimensions

Handle Length
4.6" (11.6 cm)
Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm
Overall Length
4.56" (11.6 cm)
Width
1.4500 in
Key Lengths
2" to 2.5" (5.1 to 6.4 cm)
Depth
4.5600 in
Overall Height
1.57" (4 cm)
Overall Width
1.07" (2.7 cm)
Height
1.0800 in

Details

Item
Folding Set
End Shape
Flat
Number of Pieces
1
Handle Type
Reinforced Nylon
Includes
(8) Metric Sized Hex Keys
Finish
Black Phosphate
Application
Secure Hex Bolt Fastening
Handle Color
Orange
Material
CR-V Steel
Measurement Standard
Metric
Measurement Type
Metric

Description

Hex Key Set,Compact Folding,Metric,8-Key

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.