Zoro Homepage

Hex Key Set, Compact Folding, SAE

  • Mfr # 70540

  • Zoro # G911807429


product price: $12.99
/ea
Sold in multiples of 6 for $77.94

Key Features

Handle Type
Fold-Up
Number of Pieces
9
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70540
Zoro #
G911807429
UPC #
092644370229
Country of Origin
Viet Nam

Dimensions

Tip Size
5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4

Details

Handle Type
Fold-Up
Number of Pieces
9
Measurement Type
SAE

Description

Hex Key Set, Compact Folding, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.