Zoro Homepage

Hex Key Set, Long Ball End, SAE/Metric, 22P

  • Mfr # BLS22

  • Zoro # G412368993


product price: $21.99
/ea

Key Features

End Shape
Hex
Number of Pieces
22
Tip Size
1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in
Measurement Type
Metric and SAE
Application
Tightening or Loosening Screws or Hex Bolts, Twist-to-Lock Case, Ball End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLS22
Zoro #
G412368993
UPC #
092644330704
Country of Origin
Viet Nam

Dimensions

Tip Size
1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in
Overall Length
7 in
Length Family
Long

Details

End Shape
Hex
Number of Pieces
22
Measurement Type
Metric and SAE
Application
Tightening or Loosening Screws or Hex Bolts, Twist-to-Lock Case, Ball End
Includes
(10) Metric-Sized Keys Caddy, (12) Fractional Inch-Sized Keys Caddy
Finish
Black Phosphate
Handle Color
Black
Grip Style
Plain
Key Shape
L
Standards
SAE, Metric
Material
Chrome Vanadium Steel
Number of Ball Ends
1
Number of Tips
2
Container Type
Caddy
Driver Material
Chrome Vanadium Steel
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Handle Type
L-Style

Description

Tip Size 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in, Black Phosphate, 22, Caddy, Long, Hex, 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.