Zoro Homepage

Hex Key Set, Powder Coated, 10 Piece

  • Mfr # CBLS10

  • Zoro # G814632883


product price: $19.99
/ea

Key Features

End Shape
Hex
Number of Pieces
10
Tip Size
1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/64 in, 9/64 in
Measurement Type
SAE
Key Shape
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBLS10
Zoro #
G814632883
UPC #
092644330711
Country of Origin
Viet Nam

Dimensions

Tip Size
1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/64 in, 9/64 in
Overall Length
7 in
Length Family
Long

Details

End Shape
Hex
Number of Pieces
10
Measurement Type
SAE
Key Shape
L
Handle Color
Orange
Material
Steel
Number of Tips
2
Number of Ball Ends
1
Handle Material
Steel
Application
Tightening or Loosening Screws or Hex Bolts
Grip Style
Plain
Includes
1/4 in Hex Key, 1/8 in Hex Key, 3/16 in Hex Key, 3/32 in Hex Key, 3/8in Hex Key, 5/16 in Hex Key, 5/32 in Hex Key, 7/32 in Hex Key, 7/64 in Hex Key, 9/64 in Hex Key
Standards
SAE
Finish
Powder Coated
Features
Color-Coded, Ball End
Driver Material
Steel
Container Type
Caddy
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Handle Type
Fold-Up

Description

Tip Size 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/64 in, 9/64 in, Powder Coated, 10, Caddy, Long, Hex, 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.