Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Key Set, Pro Fold, Metric, 10-Key, Pk/3

  • Mfr # 70550M

  • Zoro # G011807428


product price: $20.99
/pk 3, $7.00/ea
Sold in multiples of 3 for $62.97

Key Features

Measurement Type
Metric
Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, and 12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70550M
Zoro #
G011807428
UPC #
092644370182
Country of Origin
Viet Nam

Dimensions

Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, and 12mm

Details

Measurement Type
Metric

Description

Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.