Zoro Homepage

Hex Key Set, Pro Folding, SAE/Metric, PK2

  • Mfr # 70552

  • Zoro # G711807438


product price: $36.45
/pk 2, $18.23/ea
Sold in multiples of 4 for $145.80

Key Features

Measurement Type
SAE, Metric
Number of Pieces
21
Tip Size
3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch, 3/16-Inch, 7/32-Inch, 1/4-Inch, 5/16-Inch, 3/8-Inch, 1/2-inch 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 12 mm
Handle Type
Folding Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70552
Zoro #
G711807438
UPC #
092644370205
Country of Origin
Viet Nam

Dimensions

Tip Size
3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch, 3/16-Inch, 7/32-Inch, 1/4-Inch, 5/16-Inch, 3/8-Inch, 1/2-inch 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 12 mm

Details

Measurement Type
SAE, Metric
Number of Pieces
21
Handle Type
Folding Set

Description

Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.