Zoro Homepage

Hex Key Set, ProFold, Met/Torx, 31-Key, 3-Pc

  • Mfr # 70553

  • Zoro # G211807440


product price: $39.99
/pk 3, $13.33/ea

Key Features

Tip Size
3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, 1/2-inch, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, 12 mm, T6, T8, T9, T10, T15, T20, T25, T27, T30, and T40
Measurement Type
SAE, Metric, TORX®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70553
Zoro #
G211807440
UPC #
092644370212
Country of Origin
Viet Nam

Dimensions

Tip Size
3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, 1/2-inch, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, 12 mm, T6, T8, T9, T10, T15, T20, T25, T27, T30, and T40

Details

Measurement Type
SAE, Metric, TORX®

Description

Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.