Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Key Set, SAE and Metric, 18-Piece

  • Mfr # BLS18

  • Zoro # G214632889


product price: $39.98
/ea

Key Features

End Shape
Hex
Number of Pieces
18
Tip Size
1.5 mm, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in
Measurement Type
Metric and SAE
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLS18
Zoro #
G214632889
UPC #
092644330612
Country of Origin
Viet Nam

Dimensions

Tip Size
1.5 mm, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in
Overall Length
9 17/64 in
Length Family
Extra Long

Details

End Shape
Hex
Number of Pieces
18
Measurement Type
Metric and SAE
Material
Steel
Handle Color
Orange
Grip Style
Plain
Includes
(9) Fractional Inch-Sized Keys Caddy, (9) Metric-Sized Keys Caddy
Number of Tips
2
Finish
Black Phosphate
Standards
SAE, Metric
Number of Ball Ends
1
Application
Tightening or Loosening Screws or Hex Bolts
Key Shape
L
Features
Color-Coded, Round Shaft, Extra-Long, Ball End
Includes Insulation
Not Insulated
Driver Material
Steel
Container Type
Caddy
Handle Shape
Straight
Handle Type
L-style Hex Keys

Description

Tip Size 1.5 mm, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in, Black Phosphate, 18, Caddy, Extra Long, Hex, 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.