Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Kit Set, Metric, Ball End T-Handle, 6-Inch with Stand, 8-Piece

  • Mfr # JTH68MB

  • Zoro # G0589456


product price: $52.59
/ea

Key Features

End Shape
Hex
Number of Pieces
8
Measurement Type
Metric
Handle Type
T-Shape
Includes
(8) T-Handle Ball-End Hex: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTH68MB
Zoro #
G0589456
UPC #
092644337659
Country of Origin
Viet Nam

Dimensions

Tip Size
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Range of Lengths
6 in

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
8
Measurement Type
Metric
Handle Type
T-Shape
Includes
(8) T-Handle Ball-End Hex: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Tether Style
Tether Capable

Description

The Klein Tools JTH68MB 8 Piece T-Shape Hex Key Set is a convenient set of hex keys that can be used across a wide range of applications. This standard hex key set comes with an easy-to-carry case, making it easier for you to keep track of your tools. The hex keys are available in metric sizes ranging from 2mm to 10mm. They have T-shaped handles made of tough materials, so they are durable and comfortable to use. Their 6" arm length makes them ideal for reaching into tight spots. Each handle has a tether hole so that you can attach the hex key set securely when not in use. Whether you are looking for the right tool for the job or just want something handy on hand, this Klein Tools JTH68MB 8 Piece T-Shape Hex Key Set is definitely worth having around.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.