Zoro Homepage

High-Leverage Kevlar Snip

  • Mfr # 24000

  • Zoro # G0940764


product price: $38.19
/ea

Key Features

Overall Length
6-1/2"
Blade Material
Steel, Nickel Chrome Plating
Handle Style
Straight
Handle Material
Plastic
Tip Shape
Rounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24000
Zoro #
G0940764
UPC #
092644240003
Country of Origin
United States

Dimensions

Overall Length
6-1/2"
Length of Cut
3/4 in
Length
Blade: 5/8"

Details

Blade Material
Steel, Nickel Chrome Plating
Handle Style
Straight
Handle Material
Plastic
Tip Shape
Rounded
Cutting Edge
Serrated
Item
High-Leverage Snip
Handle Color
Yellow
Features
Nickel Chrome Plating Resists Corrosion and Rusting, One Blade is Serrated for Non-Slip Cutting Action, Spring Loaded for Self Opening Action, Handy Closure Lock for Convenient Storage, Excellent for Cutting Kevlar(R) Insulation in Fiber Optic Applications, Kevlar(R) is a Registered Trademark of E.I. Du Pont De Nemours and Company
Handle Design
Cushioned Grip
Left/Right Hand
Right Hand
Adjustable
No
Primary Application
Fiber Optic Applications, Wire, Fabric and Cordage
Application
Multipurpose
Includes Wire Stripping Notch
No
Spring Assist Handle
Yes
Hand Orientation
Ambidextrous
Insulated
No
Blade Finish
Nickel Plated
Pivot Type
Screw
Material Application
Cordage, Fabric and Wire, Kevlar
Cutting Edge Type
Serrated
Non-Sparking
No
Includes Cushioned Grip
Yes

Description

Shears, Adjustable No, Application Multi-Purpose, Blade Finish Nickel Plated, Blade Material Steel, Cutting Edge Type Serrated, Features Nickel Chrome Plating Resists Corrosion and Rusting, One Blade is Serrated for Non-Slip Cutting Action, Spring Loaded for Self Opening Action, Handy Closure Lock for Convenient Storage, Excellent for Cutting Kevlar(R) Insulation in Fiber Optic Applications, Kevlar(R) is a Registered Trademark of E.I. Du Pont De Nemours and Company, Hand Orientation Ambidextrous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.