Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed Drill Bit, 1/16-Inch, 118-Degree

  • Mfr # 53100

  • Zoro # G3664635


product price: $2.99
/ea
Sold in multiples of 12 for $35.88

Key Features

Overall Length
1.875" (4.8 cm)
Drill Bit Point Angle
118-Degree
Drill Bit Size
1/16-Inch
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53100
Zoro #
G3664635
UPC #
092644531002
Country of Origin
United States

Dimensions

Overall Length
1.875" (4.8 cm)
Drill Bit Size
1/16-Inch

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118-Degree
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Hex
Impact Rated
No

Description

Jobber Length Drill Bit, Bright (Uncoated)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.