
High Tension Hacksaw
Mfr # 31430
Zoro # G115838601
product price: $29.99
/eaKey Features
Length
18.5 in
Width
5.8 in
Features
Reciprocating Blade Mount, In Frame Blade Storage, 45 and 90 Degree Blade Mounts
Blade Thickness
0.02 in
Material
Bi-Metal; Steel, Plastic, TPR Overmold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31430
Zoro #
G115838601
UPC #
92644314308
Country of Origin
China
Dimensions
Length
18.5 in
Width
5.8 in
Blade Thickness
0.02 in
Depth
1.25 in
Details
Features
Reciprocating Blade Mount, In Frame Blade Storage, 45 and 90 Degree Blade Mounts
Material
Bi-Metal; Steel, Plastic, TPR Overmold
Finish
Painted and Screen Printed Black
Teeth per Inch
24
Hand Saw Application
Metal; Plastic; PVC; PEX; ABS Pipes; Wood
Description
The Klein Tools 12-Inch 30 cm High Tension Hacksaw has adjustable blade tension up to 30,000 pounds per square Inch for fast, precise cuts. Easily convert hacksaw into jab saw with reciprocating blade mount, completely tool-free. The hacksaw also offers convenient storage in-frame for extra blades. Overmold on handle provides comfortable and firm grip. 12-Inch hacksaw and 6-Inch reciprocating jab saw. Converts between hacksaw and jab saw with tool-free blade mount. Contoured handle with overmold provides comfortable and firm grip while cutting. Keep extra blades on hand with the convenient in-frame storage, which can accommodate blades up to 12-Inch in size.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.