Zoro Homepage

High-Visibility Klein-Kurve Wire Stripper / Cutter

  • Mfr # 11055GLW

  • Zoro # G702173849


product price: $30.19
/ea

Key Features

Handle Type
Double Dipped
Application
Wire Stripping and Cutting
Tool Weight
5.4 oz (154 g)
Length (In.)
7.4" (18.8 cm)
Description/Special Features
Glow in the Dark Grips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11055GLW
Zoro #
G702173849
UPC #
092644740275
Country of Origin
United States

Dimensions

Length (In.)
7.4" (18.8 cm)

Details

Item
Wire Stripper with Glow Grips
Handle Type
Double Dipped
Application
Wire Stripping and Cutting
Tool Weight
5.4 oz (154 g)
Description/Special Features
Glow in the Dark Grips
Handle Color
Glow in the Dark
Sub-Category
Klein-Kurve®
Wire Gauge
10-18 AWG Solid; 12-20 AWG Stranded
Type
High-Visibility

Description

Wire Stripper with Glow Grips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.