Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Visibility Winter Bomber Jacket, 100% Polyester, Class 3 Yellow/Black Bottom, XL

  • Mfr # 60380

  • Zoro # G7016942


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester
Color
Yellow/Black Bottom
Number of Pockets
10
Number of Inside Pockets
1
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60380
Zoro #
G7016942
UPC #
092644603808
Country of Origin
China

Dimensions

Size
XL
Length
30.25" (76.8 cm)
Fits Chest Size
44" to 50" cm (111.8 to 127 cm)

Details

Item
High-Visibility Winter Bomber Jacket
Material
100% Polyester
Color
Yellow/Black Bottom
Number of Pockets
10
Number of Inside Pockets
1
ANSI Class
3
Lining Material
Polyester Taffeta
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2015 Type R Class 3
Features
ANSI Rated; Underarm Vents; 10 Pockets; Dual Mic Tabs
Includes
Hood
Typical Overboot/Overshoe Application
Heat Retention
Fabric Weight
3.75 lb (1.7 kg)
Gender
Unisex
Water-Resistant
Yes

Description

High-Visibility Bomber Jacket, XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.