Shop KLEIN TOOLS
See all product information
Create Account
Hole Cutters
- Mfr # 31875
- Zoro # G224972531
product price:Â
$
38.69
/ea
Key Features
Cutting Depth - Maximum
3/16 in
Product Type
Carbide Teeth Hole Cutter
Arbor Design
Built-In Arbor
For Workpiece Material
Brass, Copper, Iron, Mild Steel, Stainless Steel
Overall Diameter
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31875
- Zoro #
- G224972531
- UPC #
- 092644318757
- Country of Origin
- Thailand
- Item
- Hole Cutter
- Product Type
- Carbide Teeth Hole Cutter
- Arbor Design
- Built-In Arbor
- For Workpiece Material
- Brass, Copper, Iron, Mild Steel, Stainless Steel
- Number of Teeth
- 5
Dimensions
- Cutting Depth - Maximum
- 3/16 in
- Overall Diameter
- 7/8 in
- Shank Size
- 3/8 in
Description
Hole Cutter, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Number of Teeth 5, Thread Size Not Applicable, Shank Size 3/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.