Shop KLEIN TOOLS
See all product information
Create Account
Hole Saw Arbor with Pins, 3/8"
- Mfr # 31906
- Zoro # G1250017
product price:Â
$
16.99
/ea
Key Features
Shank Size
7/16"
Arbor Design
Built-In
Thread Size
5/8"-18
Hole Saw Product Grouping
Hole Saw Accessories
Primary Saw Application
Fits all 3/8" Drills and Larger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31906
- Zoro #
- G1250017
- UPC #
- 092644319068
- Country of Origin
- China
Dimensions
- Shank Size
- 7/16"
- Thread Size
- 5/8"-18
Details
- Item
- Hole Saw Arbor with Pins
- Arbor Design
- Built-In
- Hole Saw Product Grouping
- Hole Saw Accessories
- Primary Saw Application
- Fits all 3/8" Drills and Larger
- Product Type
- Hole Saw Arbor
Description
Hole Saw Arbor with Pins
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.