Zoro Homepage

Hole Saw, Diameter:7",

  • Mfr # 53710

  • Zoro # G210832429


product price: $44.99
/ea

Key Features

Primary Saw Application
Quickly and Smoothly Cut Cleaner Holes in Drywall and Ceiling Tiles
Max. Cutting Depth
5/8'' Drywall and Ceiling Tile
Arbor Design
Built-In Arbor
Saw Dia.
2'' to 7'' (5.1 to 17.8 cm)
Material
Dust Bowl: Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53710
Zoro #
G210832429
UPC #
092644310058
Country of Origin
China

Dimensions

Max. Cutting Depth
5/8'' Drywall and Ceiling Tile
Saw Dia.
2'' to 7'' (5.1 to 17.8 cm)
Cutting Depth
6.1"
Length
10"
Width
10"
Cutting Depth - Maximum
5/8 in
Overall Diameter
7 in

Details

Primary Saw Application
Quickly and Smoothly Cut Cleaner Holes in Drywall and Ceiling Tiles
Arbor Design
Built-In Arbor
Item
Hole Saw
Material
Dust Bowl: Polypropylene
Impact Rated
Impact Rated
Features
Auto-Adjust Gear; Spring Loaded Collar; Integrated Vacuum Port
For Workpiece Material
drywall and ceiling tile.

Description

Adjustable Hole Saw with Auto-Set Arms

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.