Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook and Loop Tape Dispenser Blade

  • Mfr # 450-999

  • Zoro # G903658190


product price: $15.99
/ea

Key Features

For Use With
450900: Hook and Loop Tape Dispenser
Material
Plastic Assembly with Integrated Steel Blade
Overall Width
1.6" (4.1 cm)
Type
Replacement Part
Overall Height
2.2" (5.6 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
450-999
Zoro #
G903658190
UPC #
092644584008
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1.6" (4.1 cm)
Overall Height
2.2" (5.6 cm)
Overall Length
2" (5.3 cm)

Details

Item
Hook/Loop Tape Dispenser Blade
For Use With
450900: Hook and Loop Tape Dispenser
Material
Plastic Assembly with Integrated Steel Blade
Type
Replacement Part
Features
Spring Loaded Cutting Mechanism; Hook and Loop Design
Application
Cable Management

Description

Hook/Loop Tape Dispenser Blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.