Zoro Homepage

HVAC Digital Clamp Meter, AC Auto-Ranging 400 Amp

  • Mfr # CL320

  • Zoro # G3969299


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40degree - 1832degreeF (-40degree - 1000degreeC)
Display
4000 Count Backlit LCD
Current Accuracy
400 A AC
Calibration Frequency
10 Hz -1 MHz
Special Features
Automatically Ranging True Root Mean Squared (TRMS) Measurement Technology for Accuracy; NCVT; HVAC Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL320
Zoro #
G3969299
UPC #
092644692864
Country of Origin
China

Dimensions

Jaw Size
1.6" (4.1 cm)

Details

Item
HVAC Dig Clamp Meter
Temp. Range
-40degree - 1832degreeF (-40degree - 1000degreeC)
Display
4000 Count Backlit LCD
Current Accuracy
400 A AC
Calibration Frequency
10 Hz -1 MHz
Special Features
Automatically Ranging True Root Mean Squared (TRMS) Measurement Technology for Accuracy; NCVT; HVAC Applications
Includes
Carrying Case, Instructions, Test Leads, Thermocouple, and Batteries
Battery Type
HVAC TRMS Clamp

Description

Digital Clamp Meter, AC Response Calculation TRMS, Maximum AC Current Measurement 400 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 600 V, IP Rating IP40, Parameters Measured AC Current, AC Voltage, Capacitance, Intrinsically Safe No, Data Logging No, Thermal Imaging No, Removable Screen No, Bluetooth Compatible No, Jaw Opening 1.6 in, Jaw Style Clamp, Calibration Certificate Included Traceable without Data

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.