Zoro Homepage

HVAC Duct Slitter Demolition Driver

  • Mfr # 60012DD

  • Zoro # G322781004


product price: $21.95
/ea

Key Features

Handle Type
Flared Cushion-Grip™
Insulated
No
Material
Steel Blade
Features
Flared Cushion-Grip™ Handle, Oversized Strike Cap, Wrench Assist
Handle Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60012DD
Zoro #
G322781004
UPC #
092644329548
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
5/16 in
Handle Length
5.41 in
Shank Length
6 in
Handle Diameter
1.68 in

Details

Handle Type
Flared Cushion-Grip™
Insulated
No
Material
Steel Blade
Features
Flared Cushion-Grip™ Handle, Oversized Strike Cap, Wrench Assist
Handle Color
Black/Yellow
Handle Material
Rubber Grip
Color
Yellow/Black
Shank Type
Square
Primary Application
Slitting Duct, Demolition
Tip Type
Duct Slitter
Magnetic
No

Description

Klein Tools' HVAC Duct Slitter Demolition Driver with a 6-Inch blade is engineered for slitting and starting holes in ductwork. Featuring a complete steel tip-to-cap connection, this driver withstands heavy-duty piercing, slitting, striking and prying. Its square shank design allows for enhanced leverage, while the flared Cushion-Grip handle ensures a secure, slip resistant grip and an over-sized metal strike cap is perfect for hammering.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.