Zoro Homepage

HVAC Electrical Test Kit

  • Mfr # CL320KIT

  • Zoro # G400766275


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Display
4000 Count Backlit LCD
Voltage Accuracy
Cat. No. CL320: 600V AC/DC; Cat. No. NCVT3P: 1000V AC
Includes
CL320 Digital Clamp Meter with Test Leads and Thermocouple; IR07 Dual IR and Probe Thermometer; NCVT3P Dual Range Non-Contact Voltage Tester with Flashlight; Carrying Pouch; Instructions; and All Required Batteries
Cable Length (Ft.)
8.45" (21.5 cm)
Special Features
Cat. No. CL320: Automatically Ranging True Root Mean Squared (TRMS) Measurement Technology; CAT. No. NCVT3P: NCVT with flashlight; Cat.No. IR07 Both IR and Probe Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL320KIT
Zoro #
G400766275
UPC #
092644693496
Country of Origin
China

Dimensions

Cable Length (Ft.)
8.45" (21.5 cm)
Jaw Size
1.6" (4.1 cm)

Details

Item
HVAC Kit
Display
4000 Count Backlit LCD
Voltage Accuracy
Cat. No. CL320: 600V AC/DC; Cat. No. NCVT3P: 1000V AC
Includes
CL320 Digital Clamp Meter with Test Leads and Thermocouple; IR07 Dual IR and Probe Thermometer; NCVT3P Dual Range Non-Contact Voltage Tester with Flashlight; Carrying Pouch; Instructions; and All Required Batteries
Special Features
Cat. No. CL320: Automatically Ranging True Root Mean Squared (TRMS) Measurement Technology; CAT. No. NCVT3P: NCVT with flashlight; Cat.No. IR07 Both IR and Probe Temperature
Standards
Cat. No CL320: CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified; Cat. No. NCVT3P: CAT IV 1000
Battery Type
HVAC Testers

Description

Clamp On Power Meter Kit, Calibration Certificate Included Traceable without Data, Data Logging No, Maximum AC Current Measurement 400 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.