Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hybrid Pliers with Crimper, Fish Tape Puller and Wire Stripper

  • Mfr # J2159CRTP

  • Zoro # G604837498


product price: $49.97
/ea

Key Features

Overall Length
8.981" (22.8 cm)
Material
Chrome-Vanadium Steel
Handle Type
High Leverage Stripping Crimping Shearing Side-Cut Hybrid Plier
Features
High-Leverage Design
Jaw Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2159CRTP
Zoro #
G604837498
UPC #
092644701511
Country of Origin
United States

Dimensions

Overall Length
8.981" (22.8 cm)
Jaw Length
2 in
Jaw Width
1 1/8 in
Nominal Length
9" (23 cm)
Jaw Thickness
5/8 in
For Maximum Diameter Stainless Steel
7/64 in
For Maximum Diameter ACSR Conductor
3/16 in
For Maximum Diameter Hard Steel
3/32 in

Details

Item
Multi-Purpose Hybrid Pliers
Material
Chrome-Vanadium Steel
Handle Type
High Leverage Stripping Crimping Shearing Side-Cut Hybrid Plier
Features
High-Leverage Design
Handle Color
Gray/Black
Insulated / Uninsulated
No
High Leverage
Yes
Standards
Yes
Application
Strip (10-14 SLD)(12-16 STR), Bolt Shear #6-32 and #8-32, Crimps Non-Insulated Connectors, Lugs and Terminals, Cuts Screws, Nails and Most Hardened Wire
Wire Crimper
No
Insulated
No
Finish
Journeymanâ„¢ Dual Material
Weight
10.9 oz
Non-Sparking
No
Plier Type
Diagonal Cutting Pliers
Plier Material
Steel
For Wire/Cable Type
Stranded Wire
Additional Tool Functions
Wire Stripper
Grip Style
Knurled
Nose Shape
Pointed
Stripping Capacities
10 to 14 AWG (Solid), 12 to 16 AWG (Standard)
Steel Type
Chrome Vanadium Steel
Jaw Opening Type
Manual
Blade Material
Steel
Maximum Wire Cutting Gauge
16 AWG
ESD-Safe
No
Cutter Location
Side
Tether Ready
No
Cut Profile
Standard
Cutter Type
Diagonal Cutting Pliers
Maximum Jaw Opening
1 1/2 in
Head Offset Angle
0 Degrees

Description

Multi-Purpose Hybrid Pliers, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Pointed, Overall Length 9 in, Maximum Jaw Opening 1 1/2 in, For Maximum Diameter Stainless Steel 7/64 in, For Maximum Diameter Hard Steel 3/32 in, For Maximum Diameter ACSR Conductor 3/16 in, Jaw Length 2 in, Jaw Width 1 1/8 in, Jaw Opening Type Manual, Grip Style Knurled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.