Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydra-Cool Pole Climber System

  • Mfr # 221486

  • Zoro # G6516301


product price: $400.99
/ea
Free Shipping & Returns

Key Features

For Use With
Klein Tools Pole and Tree Climbers
Length
15 in to 19 in
Standards
ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954
Weight Capacity
300 lb
Series
Hydra-Cool(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221486
Zoro #
G6516301
UPC #
092644520136
Country of Origin
United States

Dimensions

Length
15 in to 19 in
Stirrup Width
1 5/8 in
Climber Length Max.
19 in
Climber Length Min.
15 in
Length Adjustment Increment
1/4 in
Climber Length Maximum
19 in
Climber Length Minimum
15 in

Details

Item
Pole Climbers
For Use With
Klein Tools Pole and Tree Climbers
Standards
ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954
Weight Capacity
300 lb
Series
Hydra-Cool(TM)
Gaff Type
Standard
Gaff Angle
22 Degrees
Pad Material
Leather
Brand and Series
Klein Tools Hydra-Cool(TM)
Gaff Material
Steel
Product Type
Pole Climbers with Straps and Pads

Description

Pole Climbers, Gaff Guard Material Not Applicable, Weight Capacity 300 lb, Strap Material Not Applicable, Gaff Angle 22 Degrees , Gaff Material Steel, Gaff Type Standard, Climber Length Maximum 19 in, Climber Length Minimum 15 in, Gaff Length Not Applicable, Pad Material Leather, For Use With Klein Tools Pole and Tree Climbers, Stirrup Width 1 5/8 in, Strap Length Not Applicable, Strap Width Not Applicable, Product Type Pole Climbers with Straps and Pads, Length Adjustment Increment 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.