Zoro Homepage

IDC Connector Crimping Pliers

  • Mfr # D234-6

  • Zoro # G3733292


product price: $39.55
/ea

Key Features

Overall Length
5 3/4 in
Handle Type
Plastic Dipped
Features
Curved Handles for Greater Control; Induction Hardened Side-Cutting Knives for Long Life
Jaw Width
11/16 in
Capacity
UG, UR, and UY connectors, Cuts Datacom/Telecom wiring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D234-6
Zoro #
G3733292
UPC #
092644742002
Country of Origin
United States

Dimensions

Overall Length
5 3/4 in
Jaw Width
11/16 in
Tool Length
5 7/8 in
Jaw Length
1.085 (2.8 cm)

Details

Item
Dieless Crimper
Handle Type
Plastic Dipped
Features
Curved Handles for Greater Control; Induction Hardened Side-Cutting Knives for Long Life
Capacity
UG, UR, and UY connectors, Cuts Datacom/Telecom wiring
For Use With
UG, UR, and UY connectors, Cuts Datacom/Telecom wiring
Cuts
Yes
Strips
No
Insulated / Uninsulated
Uninsulated
Includes
Handle Color Yellow, Material- US Steel, Nose Type Long
Primary Crimping Application
Voice and Data Cable
Adjustable
Not Adjustable
Weight
4 oz
Insulated
No
Tool Weight
4 oz
Body Material
Steel
Includes Crimping Die
No
Includes Wire Stripper
No
Grip Style
Standard Cushion
Connector Color Code
Yellow
Tether Ready
No
Maximum Crimping Force
Not Rated
Includes Wire Cutter
Yes
Crimper Style
IDC Connector Crimper
Adjustability
Not Adjustable
Grip Material
Plastic
Compatible Connector Type
UG, UR, UY
Replacement Die Part Number
None
Handle Color
Yellow
Type
Scotchlok(R)
Plier Material
Steel

Description

Dieless Crimper, Crimper Style IDC Connector Crimper, Compatible Connector Type UG, UR, UY, Maximum Crimping Force Not Rated, Tool Length 5 7/8 in, Includes Wire Cutter Yes, Includes Wire Stripper No, Insulated No, Tether Ready No, Adjustability Not Adjustable, Body Material Steel, Connector Color Code Yellow, Grip Material Plastic, Grip Style Standard Cushion, Includes Handle Color Yellow, Material- US Steel, Nose Type Long, Includes Crimping Die No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.