Zoro Homepage

IDC Connector Crimping Pliers - Spring-Loaded

  • Mfr # D234-6C

  • Zoro # G3703901


product price: $38.99
/ea

Key Features

Overall Length
5 3/4 in
Material
Steel
Handle Type
Plastic Dipped
Features
Spring-Loaded
Jaw Width
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D234-6C
Zoro #
G3703901
UPC #
092644742026
Country of Origin
United States

Dimensions

Overall Length
5 3/4 in
Jaw Width
11/16 in
Tool Length
5 7/8 in
Jaw Length
1.085 (2.8 cm)

Details

Item
Dieless Crimper
Material
Steel
Handle Type
Plastic Dipped
Features
Spring-Loaded
Cuts
Yes
Adjustable
Not Adjustable
Strips
No
Capacity
UG, UR, and UY connectors, Cuts Datacom/Telecom wiring
Primary Crimping Application
Voice and Data Cable
Includes
Handle Color Yellow, Material- US Steel, Nose Type Long, Spring Return
For Use With
UG, UR, and UY connectors, Cuts Datacom/Telecom wiring
Insulated / Uninsulated
Uninsulated
Weight
4 oz
Compatible Connector Type
UG, UR, UY
Crimping Capacity
19 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG
Tool Weight
4 oz
Insulated
No
Crimper Style
IDC Connector Crimper
Tether Ready
No
Jaw Opening Type
Spring Return
Grip Style
Standard Cushion
Includes Crimping Die
No
Body Material
Steel
Connector Color Code
Yellow
Maximum Crimping Capacity
19 AWG
Grip Material
Plastic
Maximum Crimping Force
Not Rated
Replacement Die Part Number
None
Adjustability
Not Adjustable
Includes Wire Cutter
Yes
Minimum Crimping Capacity
26 AWG
Includes Wire Stripper
No
Handle Color
Yellow
Type
Scotchlok(R)
Plier Material
Steel

Description

Dieless Crimper, Crimper Style IDC Connector Crimper, Crimping Capacity 19 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, Compatible Connector Type UG, UR, UY, Maximum Crimping Force Not Rated, Tool Length 5 7/8 in, Includes Wire Cutter Yes, Includes Wire Stripper No, Insulated No, Tether Ready No, Adjustability Not Adjustable, Body Material Steel, Connector Color Code Yellow, Features Spring-Loaded, Grip Material Plastic, Grip Style Standard Cushion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.