Zoro Homepage

Illuminated Fish Rod Tip

  • Mfr # 56119

  • Zoro # G6070434


product price: $11.69
/ea

Key Features

Features
Omni-Directional LED Light, Replaceable Batteries
For Use With
56304, 56306, 56324, 56325, Mfr. No. 56312
Includes
Battery
Material
Polycarbonate
Size
2-1/2 in L x 37/64 in dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56119
Zoro #
G6070434
UPC #
092644561191
Country of Origin
China

Dimensions

Size
2-1/2 in L x 37/64 in dia
Tool Length
2 1/2 in

Details

Item
Fish Rod Tip
Features
Omni-Directional LED Light, Replaceable Batteries
For Use With
56304, 56306, 56324, 56325, Mfr. No. 56312
Includes
Battery
Material
Polycarbonate
Compatible with Product Type
1/4 in, 3/16 in and 5/32 in diameter rods
Compatible with Manufacturer Model Number
56304, 56306, 56312, 56324, 56325
Product Type
Fish Rod Tip
End Style
Single Hook
Compatible Manufacturer Part Number
56304, 56306, 56312, 56324, 56325
Compatible Manufacturer Model Number
56304, 56306, 56312, 56324, 56325
For Use With Mfr. Model Number
56304, 56306, 56312, 56324, 56325
Compatible with Manufacturer Model No.
56304, 56306, 56312, 56324, 56325
Compatible with Mfr. Model No.
56304, 56306, 56312, 56324, 56325
For Use with Mfr Model Number
56304, 56306, 56312, 56324, 56325
Compatible Pump Manufacturer Part Number
56304, 56306, 56312, 56324, 56325
Compatible Mfr. Model Number
56304, 56306, 56312, 56324, 56325

Description

Fish Rod Tip, Product Type Fish Rod Tip, End Style Single Hook, Material Polycarbonate, Tool Length 2 1/2 in, Compatible with Manufacturer Model Number 56304, 56306, 56312, 56324, 56325, Compatible with Product Type 1/4 in, 3/16 in and 5/32 in diameter rods, Features Omni-Directional LED Light, Replaceable Batteries, Includes Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.