
Impact Flip Socket Set With Swivel Adapter, 6 Piece
Mfr # 32984
Zoro # G816383646
product price: $35.89
/eaKey Features
Material
Steel
Finish
Black Oxide
Drive Size
1/4", 5/16", 3/8", 7/16", 1/2", 9/16"
Application
Driving and Fastening
Standards
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32984
Zoro #
G816383646
UPC #
92644329845
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4", 5/16", 3/8", 7/16", 1/2", 9/16"
Length
7.45"
Width
0.76"
Details
Material
Steel
Finish
Black Oxide
Application
Driving and Fastening
Standards
SAE
Color
Black
Description
Klein Tools 6-Piece Swivel Flip Impact Socket Set delivers 7-in-1 versatility with a swivel head and 360-Degree rotation for tight -space access and smooth control. It includes both short and long shafts with magnetic retention for fast, one-handed driving across six common hex sizes. Built impact-rated, this set is made to handle high-torque tools on the jobsite. Color-coded core hex sizes. Two flip socket shafts included for standard and extended reach. Durable construction built for heavy-duty impact use.
- 25° Swivel
- Impact Rated
- Flip Socket
- Short Flip Socket Shaft
- Long Flip Socket Shaft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.