Zoro Homepage

Impact Flip Socket Swivel Adapter

  • Mfr # 32980

  • Zoro # G722447289


product price: $13.49
/ea

Key Features

Overall Length
2.7 in
Height
0.6 in
Material
Steel
Width
0.6 in
Application
Driving and Fastening
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32980
Zoro #
G722447289
UPC #
092644329807
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.7 in
Height
0.6 in
Width
0.6 in

Details

Material
Steel
Application
Driving and Fastening
Finish
Black Oxide
Standards
SAE

Description

Unlock versatility with Klein Tools Flip Socket Swivel Adapter, engineered for tight spaces and tough jobs. The 25-Degree swivel head and 360-Degree rotation offer smooth control and better access, while the impact-rated design handles high-torque tools. Compatible with Klein Tools Flip Sockets for quick size changes and nut driving at an angle and in confined spaces. 25-Degree swivel head design provides access in tight areas. Compatible with Klein Tools Flip Sockets for fast size changes. Powerful magnet retains nuts and hex bolts securely while driving.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.