
Impact Flip Socket With Swivel Adapter, 3-Piece
Mfr # 32982
Zoro # G016383644
product price: $20.65
/eaKey Features
Material
Steel
Drive Size
1/4", 5/16"
Finish
Black Oxide
Color
Black
Standards
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32982
Zoro #
G016383644
UPC #
92644329821
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4", 5/16"
Width
0.62"
Length
5.71"
Details
Material
Steel
Finish
Black Oxide
Color
Black
Standards
SAE
Application
Driving and Fastening
Description
Klein Tools Impact Flip Socket With Swivel Adapter is built for speed, access, and durability on the job. With a 25-Degree swivel head and full 360-Degree rotation, it delivers smooth control in tight or awkward spots. The flip socket design quickly switches between 1/4 and 5/16-Inch sizes, while the magnet holds bits and hex fasteners for convenient bit swapping and driving. Color-coded core hex sizes. Compatible with Klein Tools Flip Sockets for fast size changes. Impact-rated build handles high-torque impact drivers.
- 25° Swivel
- Impact Rated
- Flip Socket
- Short Flip Socket Shaft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.