Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Multi-Bit Screw/Nut Driver 11in1

  • Mfr # 32500HD

  • Zoro # G709237049


product price: $24.39
/ea

Key Features

Overall Length
8 in
Material
S2 Steel, Plastic
Drive Size
1/4 in, 5/16 in, 3/8 in, 1/2 in
Socket Depth
1.25"
Features
Impact Rated Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32500HD
Zoro #
G709237049
UPC #
092644328510
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 in
Drive Size
1/4 in, 5/16 in, 3/8 in, 1/2 in
Socket Depth
1.25"
Tip Size
#1, #2, 1/4 in, 3/16 in, T25
Sizes Included
1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in
Shank Length
3 11/16 in

Details

Item
Impact Multi-Bit Screw/Nut Driver
Material
S2 Steel, Plastic
Features
Impact Rated Components
Tip Style
Nut Driver, Phillips, Slotted, Square, Torx
Number of Pieces
10
Application
Screwdriver / Nut Driver
Includes
#1 and #2 Phillips, #1 and #2 Square Recess and T25 Torx(R), 1/2 in Standard Nut Driver, 1/4 in and 3/16 in Slotted, 1/4 in, 5/16 in and 3/8 in Power Nut Drivers
Measurement Type
SAE
Bit Retainer Type
Quick-Change
Handle Material
Plastic, Rubber
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable
Grip Style
Cushion, Molded
Bit Material
Steel
Number of Bits
4
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Replaceable Shank
Single/Double End Bits
Double End, Single End
For Screw Type
Nut Driver, Phillips, Slotted, Square, Torx
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Included
Number of Tips
7

Description

Impact Multi-Bit Screw/Nut Driver, Tip Size #1, #2, 1/4 in, 3/16 in, T25, Tip Style Nut Driver, Phillips, Slotted, Square, Torx, Quick-Change, Cushion, Molded, Bit Material Steel, Bit Storage Not Applicable, Double End, Single End, Shank Length 3 11/16 in, Drive Size 1/4 in, 5/16 in, 3/8 in, 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.