Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Punchdown Tool, 66/110 Blade

  • Mfr # VDV427-300

  • Zoro # G1910409


product price: $39.97
/ea

Key Features

Blade Type
Punchdown Kit
Includes
Punchdown Tool, Extended Reach Blade, Spudger, Wire Pick
Battery Operated/Manual
Manual
Primary Crimping Application
Cable Termination
Overall Length
6" (15.2 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV427-300
Zoro #
G1910409
UPC #
092644583339
Country of Origin
China

Dimensions

Overall Length
6" (15.2 cm)
Overall Width
1.5" (3.8 cm)
Overall Height
1" (2.5 cm)
Item Depth
6.0000 in
Item Height
1.0000 in
Item Width
1.5000 in

Details

Item
Punch Down Tool
Blade Type
Punchdown Kit
Includes
Punchdown Tool, Extended Reach Blade, Spudger, Wire Pick
Battery Operated/Manual
Manual
Primary Crimping Application
Cable Termination
For Use With
Punch Data Cables
Handle Type
Cushion
Description/Special Features
Cushion for Comfort, Integrated Pick and Spudger, MIM Blade for Accuracy and Durability
Color
Black, Yellow, Red
Application
Cable Termination
Material
Plastic, Metal
Type
Punchdown Kit
Blade Configuration End 1
110 Terminate and Cut
Included
Punchdown Tool, Extended Reach Blade, Spudger, Wire Pick
Blade Configuration End 2
66 Terminate and Cut
Compatible Block Type
66;110
Compatible Product Type
Punch Data Cables
Special Features
Bayonet Style, Spring Loaded, Traditional Punchdown-Style Form with a Cushioned, Non-Slip Handle
Product Type
Punch Down Tool
Power Source
Manual
Handle Material
Cushion

Description

Punch Down Tool, Blade Type Reversible, Terminate/Cut, Includes Blade, Built-In Hook/Spudger, Tool, Compatible Block Type 66;110, Compatible Product Type Punch Data Cables, Handle Material Cushion, Handle Type Cushion, Power Source Manual, Product Type Punch Down Tool, Special Features Bayonet Style, Spring Loaded, Traditional Punchdown-Style Form with a Cushioned, Non-Slip Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.